Wing protector, non-slip
Wing protector non-slip
WNGPROT-ANTISLP-BLACK/RED
Register now and access more than 15,000 products
- Reverse side made from non-slip material
- Nylon surface for easy cleaning
- Adheres to nearly all vertical body surfaces (aluminium, steel, GRP)
- Washable up to 40°C
- Watertight, repels oil and grease
Paint compatibility approved by the automotive industry.
Datasheets(X)
Length | 890 mm |
Width | 500 mm |
Material | Leather |
Colour | Black |
Product weight (per item) | 322 g |