Wing-tip drilling screw ZEBRA PIAS®
Wing-pias steel zinc plated yellow cs head H
SCR-DBIT-WNG-CS-CUTHD-H2-(A2C)-4,8X38
Art.-no. 021548 38
EAN 4045989008735
Register now and access more than 15,000 products
- For fastening wood to metal substructures
- Countersunk milling head for use on soft and hard woods
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 4.8 mm |
Length (l) | 38 mm |
Head diameter (dk) | 9.5 mm |
Drill tip length (lp) | 8.4 mm |
Material | Steel |
Surface | Zinc plated yellow |
Head type | Countersunk milling head |
Internal drive | H2 |
Thread type | Self-tapping screw thread |
Min. recommended substructure thickness | 1.75 mm |
Max. attachment thickness (lB) | 25 mm |
