Welcome to Würth UK For trade customers only

Winter Essentials

Windscreen Cleaner

Art. N° 0892332105
£2.99 Per Unit - Excluding VAT
  • Effortlessly removes dirt, insects and ice
  • Protects against refreezing down to -8°C
  • Easy to use, no need to dilute

Windscreen Cleaner Additive

Art. N° 0892332001
£90.00 per box of 100 - Excluding VAT.
  • Gentle on materials
  • Suitable for fan nozzles
  • Lasting cleaning effect

Super De-Icer Spray

Art. N° 0892331201
£4.49 per unit - Excluding VAT.
  • No laborious "scraping clear" of windows.
  • Fast application.
  • Excellent material compatibility
  • Methanol free
£48.00 Per box of 24 - Excluding VAT
  • Gentle on materials
  • Suitable for fan nozzles
  • Lasting cleaning effect
£49.99 per unit - Excluding VAT
  • 1x Mini Bit Ratchet
  • 1x Screwdriver Handle
  • 8x Multi Socket Wrench (6-13mm)
  • 7x Bits (PH1, PH2, TX15, TX20, TX25, Hex 3-4mm)
  • 1x Bit Adapter 4pt 1/4"
  • 6x Allen Keys (2-6mm)

CLIPON cordless LED work lamp

Art. N° 0827981900
£19.99 per unit - Excluding VAT
  • Innovative clip-on light with 1x USB-A/USB-C Cable
  • Lithium polymer battery technology for short charging time and long-lasting illumination
  • With state-of-charge indicator
  • Clamping range diameter up to 20 mm

Cordless LED Hand-held Lamp

Art. N° 0827940055
£19.99 per unit - Excluding VAT.
  • Hand-held lamp, magnetic charging cable with USB-A plug
  • Short charging times and long-lasting illumination
  • Powerful magnet in the clip
  • Three light modes - Boost (500 Lumens for max. 1 minute), power (300 lumens) and low power (100 lumens)

Cordless LED Head Lamp Spacelight

Art. N° 0827809997
£19.99 per unit - Excluding VAT
  • Can be contactlessly switched on or off by moving your hand in front of the side sensor
  • 4 Level Lighting: Main light 100% and 40% / side light 100% and 40%
  • Strobe function (main light and side light)