Welcome to Würth UK For trade customers only

X91N Hinge

Hinge X91N Emuca
EMUCA X91N HINGE FULL 105 UNSPRUNG

Art.-no. 9501003359

EAN 8432393134901

Individual price display after login
X91N Hinge

Art.-no. 9501003359

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The X91 hinges have a softening piston in order to offer soft door closing.



  • Hinge to plate quick fixing system

  • For 14 ~ 24 mm door thickness.

  • Adjustable in 3 dimensions.

  • Distance to cup bore edge d = 3 ~ 7 mm.

  • Depth adjustment by cam.

  • Spring in opening and closing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

1044007

Cranking

0 mm

Opening angle

105

Door position

Full overlay

Damper

No

Spring

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information