ZEBRA cylinder saw assortment HSCo8 Sysko 22–67 mm 10 pcs
Cyl. saw assort. HSSCo8 22-67 mm 10 pcs Sysko
SAW-CYL-SYSKO-HSCO8-(22-67MM)-10PCS
Art.-no. 5964063293
EAN 4046777454789
Register now and access more than 15,000 products
Extremely fast sawing progress with minimal effort
Newly developed tooth shape.
High concentricity and side stroke accuracy
Robust base plate with more threads.
Very quiet and low-vibration operation to a cutting depth of 38 mm
Combi vario toothing made from M42 bimetal (8% cobalt).
Datasheets(X)
Steel, stainless steel, cast metal, copper, bronze, aluminium, wood and certain types of plastic.
Start drilling with low drilling force. Continue drilling with reduced, even pressure, avoid oscillating movements when drilling, observe speed table and use coolant. “Ventilate" hole saw when using on wood and wood replacement materials. For regular use on steel and stainless steel, we recommend our HW-equipped hole saws.
Number of pieces in assortment/set | 10 PCS |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units