Double-ended drill bit HSS WN type RN

For detailed information, other images and documents, please select individual articles from the following table.

Double-ended drill bit HSS WN type RN

Assembly drill bit for working in thin-sheet steel, tip angle 118°

  • Material to be processed: Steel
  • Cutting material: HSS
  • Type: RN
  • Angle of the tip: 118 Degree
  • Service life (points system): 2 of 4 points
  • Drilling speed (point system): 2 of 4 points
  • Bore hole quality (point system): 2 of 4 points
  • Versatility (points system): 1 of 4 points
  • Drilling behaviour (point system): 2 of 4 points
  • Suitable for drill (points system): 2 of 4 points
  • Suitable for cordless drills (points system): 2 of 4 points
  • Suitable for upright drilling machine (points system): 2 of 4 points
  • Suitable for milling-drilling centre (points system): 2 of 4 points
  • Self-centring: Yes

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Chip flute length Material to be processed Quantity PU
price/PU
063625
2.5 mm 43 mm 10 mm Steel
10 pcs
063630
3 mm 46 mm 11 mm Steel
10 pcs
063635
3.5 mm 52 mm 14 mm Steel
10 pcs
063640
4 mm 55 mm 14 mm Steel
10 pcs
063650
5 mm 62 mm 17.5 mm Steel
063645
4.5 mm 58 mm 16 mm Steel
10 pcs
063655
5.5 mm 66 mm 19 mm Steel
10 pcs
063660
6 mm 66 mm 19 mm Steel
063665
6.5 mm 70 mm 21 mm Steel
063662
6.2 mm 70 mm 21 mm Steel
10 pcs
063632
3.2 mm 49 mm 12 mm Steel
10 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +44 03300 555 444

Prices for customers after login

Highly precise drilling


The robust twist drill with its extra short design ensures highly precise drilling.



Self-centring


The split point ensures an excellent centring effect even on round materials, eliminating the need for centre-punching or piloting.