Twist drill bits HSS DIN 338 type RN TIN head

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bits HSS DIN 338 type RN TIN head

TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

  • Material to be processed: Steel
  • Cutting material: HSS
  • Type: RN
  • Angle of the tip: 130 Degree
  • Service life (points system): 4 of 4 points
  • Drilling speed (point system): 3 of 4 points
  • Bore hole quality (point system): 4 of 4 points
  • Versatility (points system): 2 of 4 points
  • Drilling behaviour (point system): 3 of 4 points
  • Suitable for drill (points system): 3 of 4 points
  • Suitable for cordless drills (points system): 3 of 4 points
  • Suitable for upright drilling machine (points system): 3 of 4 points
  • Suitable for milling-drilling centre (points system): 2 of 4 points
  • Self-centring: Yes

See product details

Available in 24 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Chip flute length Material to be processed Quantity PU
price/PU
0624020200
2 mm 49 mm 24 mm Steel
10 pcs
0624020250
2.50 mm 57 mm 30 mm Steel
10 pcs
0624020300
3 mm 61 mm 33 mm Steel
10 pcs
0624020320
3.20 mm 65 mm 36 mm Steel
10 pcs
0624020350
3.50 mm 70 mm 39 mm Steel
10 pcs
0624020400
4 mm 75 mm 43 mm Steel
10 pcs
0624020420
4.20 mm 75 mm 43 mm Steel
10 pcs
0624020450
4.50 mm 80 mm 47 mm Steel
10 pcs
0624020500
5 mm 86 mm 52 mm Steel
10 pcs
0624020510
5.1 mm 86 mm 52 mm Steel
5 pcs
0624020550
5.5 mm 93 mm 57 mm Steel
5 pcs
0624020600
6 mm 93 mm 57 mm Steel
5 pcs
0624020650
6.5 mm 101 mm 63 mm Steel
5 pcs
0624020700
7 mm 109 mm 69 mm Steel
5 pcs
0624020750
7.5 mm 109 mm 69 mm Steel
5 pcs
0624020800
8 mm 117 mm 75 mm Steel
5 pcs
0624020850
8.5 mm 117 mm 75 mm Steel
3 pcs
0624020900
9 mm 125 mm 81 mm Steel
3 pcs
0624020950
9.5 mm 125 mm 81 mm Steel
3 pcs
0624021000
10 mm 133 mm 87 mm Steel
3 pcs
0624021050
10.5 mm 133 mm 87 mm Steel
1 pcs
0624021200
12 mm 151 mm 101 mm Steel
1 pcs
0624021250
12.5 mm 151 mm 101 mm Steel
1 pcs
0624021300
13 mm 151 mm 101 mm Steel
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +44 03300 555 444

Prices for customers after login

Precise & Quick drilling


  • The sturdy twist drill with its short design provides for precise drilling.

  • Very precise tip and the related precise cutting geometry, a constant drilled-hole quality is ensured, ideal for core hole drilling.

  • Optimized crosswise drill point narrowing provides 20% lower feed force saving compared with conventional drill bit.

Self-centering


  • The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.

Long tool life


  • The TiN coating increase the heat resistance up to 600º, which provides 3 times more tool life in comparison with a non-coated HSS drill.
Notice

The Ø 13.0 mm drill shank is reduced to Ø 12.7 mm.