Welcome to Würth UK For trade customers only
Passenger car rubber valve, Snap-In Eco

For detailed information, other images and documents, please select individual articles from the following table.

Passenger car rubber valve, Snap-In Eco

With laser-marked manufacture date on the valve stem

See product details

Available in 3 versions
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
Production in accordance with E.T.R.T.O


(European Tyre and Rim Technical Organisation)



Example of a lasered manufacturing date on valve body:


4511 stands for calendar week 45 in 2011



Partial assembly (TM) saves time and money


Plastic caps included in polythene bag



Additional seal


Valve cap made of nickel-plated brass with seal (MK)

Notice

When stored in accordance with DIN 7716, we recommend installing the rubber valves within 24 months of manufacture. It is essential to ensure correct installation using a suitable tool (Valve mounting tool, art. no. 071554 04 ) and sufficient lubrication (Tyre mounting paste, art. no. 08901241 or Tyre mounting paste, art. no. 08901221 )



Speed restriction:


  • For tyres without inner tubes on cars, at speeds of >210 km/h (V, W, Y or ZR) metal valves (clamp-in) or valve supports should be used to restrict the valve deflection to a max. angle of 25°.

  • In some cases, the rim design already ensures that the max. valve deflection will not be exceeded. (This must be checked in each individual case by the user).