Twist drill DIN 340 HSS type RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill DIN 340 HSS type RN

The long steel drill bit for deep drilling in steel up to 1000 N/mm² strength and in cast iron.

  • Material to be processed: Steel, Cast iron
  • Standard / drilling depth: DIN 340 / 10xD
  • Shank style: Cylindrical
  • Surface: Vaporised
  • Cutting material: HSS
  • Type: RN
  • Angle of the tip: 118 Degree
  • Service life (points system): 3 of 4 points
  • Drilling speed (point system): 3 of 4 points
  • Bore hole quality (point system): 3 of 4 points
  • Versatility (points system): 2 of 4 points
  • Drilling behaviour (point system): 2 of 4 points
  • Suitable for drill (points system): 1 of 4 points
  • Suitable for cordless drills (points system): 1 of 4 points
  • Suitable for upright drilling machine (points system): 1 of 4 points
  • Suitable for milling-drilling centre (points system): 1 of 4 points

See product details

Available in 19 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Chip flute length Material to be processed Quantity PU
price/PU
0629120
12 mm 205 mm 134 mm Steel, Cast iron
1 pcs
0629100
10 mm 184 mm 121 mm Steel, Cast iron
1 pcs
0629130
13 mm 205 mm 134 mm Steel, Cast iron
1 pcs
062925
2.5 mm 95 mm 62 mm Steel, Cast iron
10 pcs
062935
3.5 mm 112 mm 73 mm Steel, Cast iron
10 pcs
062941
4.1 mm 119 mm 78 mm Steel, Cast iron
10 pcs
062942
4.2 mm 119 mm 78 mm Steel, Cast iron
10 pcs
062945
4.5 mm 126 mm 82 mm Steel, Cast iron
10 pcs
062950
5 mm 132 mm 87 mm Steel, Cast iron
10 pcs
062955
5.5 mm 139 mm 91 mm Steel, Cast iron
10 pcs
062960
6 mm 139 mm 91 mm Steel, Cast iron
10 pcs
062980
8 mm 165 mm 109 mm Steel, Cast iron
10 pcs
062970
7 mm 156 mm 102 mm Steel, Cast iron
10 pcs
062985
8.5 mm 165 mm 109 mm Steel, Cast iron
1 pcs
062990
9 mm 175 mm 115 mm Steel, Cast iron
1 pcs
062932
3.2 mm 106 mm 69 mm Steel, Cast iron
10 pcs
062930
3 mm 100 mm 66 mm Steel, Cast iron
10 pcs
062940
4 mm 119 mm 78 mm Steel, Cast iron
10 pcs
062965
6.5 mm 148 mm 97 mm Steel, Cast iron
10 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +44 03300 555 444

Prices for customers after login

  • Fast progress and easier work

  • Very good cooling lubricant adhesion as well as a reduced tendency to weld on

  • Vaporised surface
Notice

When using the twist drill according to DIN 340, prior drilling of a centring bore is recommended.