The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
PVC packing tape
Universal use for sealing shipping boxes made of cardboard, solid board and corrugated cardboard. High adhesive strength. Protects against moisture and damage.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Can be unrolled quietly
- Protects against wet and damage
- Slightly textured
- High degree of adhesion
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Universal use for sealing shipping boxes made of cardboard, solid board and corrugated cardboard.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!