Welcome to Würth UK For trade customers only
Tyre Inflator MK4

For detailed information, other images and documents, please select individual articles from the following table.

Tyre Inflator MK4

Lighter unit with extended viewing window for better reading

See product details

Available in 2 versions
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
New and improved tyre inflator for the automotive industry




  • Larger viewing window gives 20% grater field of vision

  • Light weight

  • Ergonomic

  • Upgraded valve mechanism

  • Accurate - Tested to over 400,000 cylcles at 100% accuracy

  • Meets EC86/217 and EN12645:2014 Compliant

  • 0-138psi / 0-9.6 Bar

  • Inflation flow 500l/min

1 Year Warranty


on issues of material and production