Welcome to Würth UK For trade customers only
Adhesive lubricant HHS® 1000
Adhesive lubricant HHS<SUP>®</SUP> 1000 - 1
Adhesive lubricant HHS<SUP>®</SUP> 1000 - 2
Adhesive lubricant HHS<SUP>®</SUP> 1000 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® 1000

Fling-proof low-viscosity grease with dual effect: Penetrating properties of an oil, adhesive and pressure-resistant like grease
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
When sprayed: Oil


  • Good creep properties

  • High penetration into gaps

  • Protects against corrosion

  • Penetrates areas where conventional grease cannot reach


After evaporation: Grease


  • Extremely adhesive

  • No flinging

  • Good long-term effect


Excellent pressure resistance


  • Extraordinarily tear-proof lubricating film with high pressure loads

  • Excellent noise and vibration dampening


Good material compatibility


  • Compatible with O-rings and X-rings

  • Compatible with plastic

  • Neutral effect on painted surfaces


Resistant to spray water and salt water, weak acids and bases



Silicone-, resin-, acid- and AOX-free

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.