Welcome to Würth UK For trade customers only
Gel for gasket faces
Gel for gasket faces - 1
Gel for gasket faces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Gel for gasket faces

Replaces and/or reinforces cut seals
Waterproofs joint surfaces
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
Anaerobic


  • Hardens only in the absence of air between 2 surfaces; no heat required

One syringe = one repair


  • Usable with only one hand, without spilling the product; cost-effective syringe can be re-used

Safety


  • Many manufacturers use this type of product during manufacture and recommend it for gearbox reinstallation

Silicone-free


  • The gel mixes with oil if it spills out of reinstalled parts, unlike silicone-based sealants, which can block vital parts of the engine

Handy syringe


  • The syringe is suitable for one-handed operation. It has a long, thin nozzle for fine and accurate application

Easy to remove


  • Very high shear resistance against vibrations but easy to remove with pressure

Resistant to all fluids used in the automotive sector (list available from the technical department)

Hazardous. Follow the precautions for use