Welcome to Würth UK For trade customers only
ASS 18-1/2 inch HT cordless tangential impact wrench
ASS 18-1/2 inch HT cordless tangential impact wrench - 1
ASS 18-1/2 inch HT cordless tangential impact wrench - 2
ASS 18-1/2 inch HT cordless tangential impact wrench - 3
ASS 18-1/2 inch HT cordless tangential impact wrench - 4

For detailed information, other images and documents, please select individual articles from the following table.

ASS 18-1/2 inch HT cordless tangential impact wrench

Very powerful and ergonomic battery-powered impact screwdriver with high torque Suitable for screwdriver diameters up to max. M20.
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
Max. 610 Nm torque


Limited suitability for replacing tyres, no series screw connections



Overload protection


Minimises the risk of overload damage to machine or battery



Maximum performance with optimal cooling


Four-pole motor with better power distribution than with conventional two-pole motor



Low weight, high performance battery with no memory effect


Lithium-ion technology



Continuous control of the battery capacity


Charge status display on the battery

Notice

Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.