For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Robust wrench with box ratchet and open ends
- The extremely strong open end with 15° offset loosens even jammed screws
- The ratchet on the box end with 10° offset enables tightening of the most common screw types in recessed positions
- The bi-hex POWERDRIV ensures gentle, fast working. To change the direction of rotation, the wrench is simply turned over
- The versatile usability reduces costs of replacement and storage
Standard-compliant design
- The tool complies with the DIN 3113 B/ISO 3318 standard for screwdriving tools
Very high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces are chrome plated, heads and box end are polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the combination wrench reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!