Welcome to Würth UK For trade customers only
Wire stripping pliers, adjustable
Wire stripping pliers, adjustable - 1
Wire stripping pliers, adjustable - 2
Wire stripping pliers, adjustable - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wire stripping pliers, adjustable

Integrated cutting depth adjustment for fine adjustment with different insulation materials

See product details

Available in 2 versions
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
  • Adjustable longitudinal stop: 3-18 mm

  • Integrated cable cutters: Flexible up to 10.0 mm², rigid up to 1.5 mm²

  • Replaceable knife block and longitudinal stop

  • Ergonomically shaped 2-component handle for comfortable and effortless work

  • Made in Sweden
Notice

Not suitable for working on or in the vicinity of live parts.