Welcome to Würth UK For trade customers only
TIPP® Aero ventilation pipe clamp
TIPP<SUP>®</SUP> Aero ventilation pipe clamp - 1
TIPP<SUP>®</SUP> Aero ventilation pipe clamp - 2
TIPP<SUP>®</SUP> Aero ventilation pipe clamp - 3
TIPP<SUP>®</SUP> Aero ventilation pipe clamp - 4

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® Aero ventilation pipe clamp

For fastening sheet metal air ducts and fittings with circular cross-sections in accordance with DIN EN 1506, ventilation for buildings
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
Quick-action snap lock up to DN 400 mm


  • Can also be mounted quickly and easily on an individual basis

  • To close, suspend the pipe clamp using the long arm of the click mechanism

  • Time-saving and simple alignment or moving of mounted pipes


Glued-in profile, rubber


Firmly bonded EPDM pipe clamp rubber prevents falling out when the pipes are moved



Rubber insert:


  • For DIN 4109

  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1

  • Ageing-resistant in accordance with DIN 53508

  • Reacts to fire in accordance with DIN 4102-1 (B2 non-flammable)

  • Resistant to diluted acids and bases at room temperature and to solutions containing alcohol

  • Not resistant to oils, greases and fuels


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.