Welcome to Würth UK For trade customers only
Bristle disc

For detailed information, other images and documents, please select individual articles from the following table.

Bristle disc

For cleaning and removing coatings or dirt on metals, concrete, natural stone, wood and plastic

See product details

Available in 6 versions
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
Cast from one piece


  • No bristles become detached

  • Controlled and quiet work


Unique, tough "CUBITRON" (ceramic abrasive grain)


High cutting performance, aggressive and extremely long service life without intense grinding pressure



Suitable for up to 25,000 rpm


Can be used on virtually all hand-operated machines



High level of consistent efficiency right until the entire disc is completely worn


Saves money



Tool-free quick-change mounting systems for Ø 50 mm and Ø 75 mm


Simple, quick mounting



Integrated M14 thread for Ø 115 mm


No special support plate required