Welcome to Würth UK For trade customers only
Joist hanger Long Leg

For detailed information, other images and documents, please select individual articles from the following table.

Joist hanger Long Leg

Designed for use in loft conversions.

See product details

Available in 2 versions
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
  • Material: 1.5mm Pre galvanised mild steel

  • Material standard DIN EN 10346

  • Body depth: 150mm

  • Characteristic strength: 28.04kN

  • Safe working load: 7.11kN (taken at 1.5mm deflection)
Notice

All holes should be nailed using 30 x 3.75 square twist nails.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.