Ratchet lashing belt standard with claw hook
Ratchet lashing belt standard with claw hook - 1
Ratchet lashing belt standard with claw hook - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet lashing belt standard with claw hook

TÜV-approved safety, claw hook

  • Permitted tensile force LC in the strapping: 4000 daN
  • Shape of the hook: Claw hook
  • Pre-load: 400 daN
  • Hand force with ratchet: 50 daN
  • Length: 10 m
  • Width: 50 mm
  • Colour: Red
  • Material: Polyester fleece
  • Standards: EN 12195-2
  • Min./max. temperature conditions: -40 to 100 °C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Permitted tensile force LC in the strapping Shape of the hook Pre-load Hand force with ratchet Quantity PU
price/PU
071391 18
4000 daN Claw hook 400 daN 50 daN
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +44 03300 555 444

Prices for customers after login

  • Polyester lashing belt

  • Pressure ratchet

  • Can be used at temperatures between -40°C and +100°C
Notice

Lashing straps with coloured belt strap are not 100% colour-fast. Use in persistent rain may result in slight staining