The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
1/4-inch dynanometric screwdriver
Torque screwdriver for controlled clockwise tightening
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Trigger accuracy: ± 6% of the set value
According to DIN EN ISO 6789:2003, Type II, Class D
Simple, fast setting of the torque scale without additional tools
Push sleeve back – turn handle – done!
Soft component grip with 1/4-inch square mount at end of grip
E.g. T-handle extension for higher power transmission
With calibration certificate and operating instructions, supplied in a plastic box
Tyre pressure monitoring system (TPMS)
For the professional assembly of tyre pressure monitoring sensors, automotive screw connections, bicycles, motor cycles, control cabinets, model construction, electronic devices, industrial assembly activities and indexable inserts
After use, relax spring and set to lowest value
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!