For detailed information, other images and documents, please select individual articles from the following table.
1/4-inch, 3/8-inch and 1/2-inch sockets Assortment of 77 pieces
Socket wrench for TX screws in robust, practical plastic case for workshop applications and mobile use
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Extensive assortment in plastic case, 77 pieces
- This assortment contains a comprehensive range of equipment with TX sockets for workshop and mobile use
- The robust plastic case with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Perfect for many practical applications
- TX IP: Timing belt housing cover, gears, engine in general etc.
- TX IPR: Plug-in pumps of pump-line-nozzle systems, mass air flow meter, EWS3 engine immobiliser control unit, injection pumps, alternator etc.
- TX Plus: Flywheels, clutch attachment etc.
- Other screw types: External TX, TX with and without holes
- With different drives: 1/4 inch, 3/8 inch and 1/2 inch
- This means that almost all screw connections are possible
Suitable for manual use in DIN 3120 reversible ratchets
Particularly high quality for a long service life
- Chromium-vanadium steel
- The long-term usability of the tools reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!