Twist drill bit HSS DIN 338 type RN 130°

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 338 type RN 130°

Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

  • Suitable for machine type: Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed: Steel, Cast iron
  • Quality: ZEBRA-Premium
  • Standard / drilling depth: DIN 338 / 5xD
  • Shank style: Cylindrical
  • Surface: Vaporised
  • Cutting material: HSS
  • Type: RN
  • Angle of the tip: 130 Degree
  • Service life (points system): 3 of 4 points
  • Drilling speed (point system): 3 of 4 points
  • Bore hole quality (point system): 4 of 4 points
  • Versatility (points system): 2 of 4 points
  • Drilling behaviour (point system): 3 of 4 points
  • Suitable for drill (points system): 3 of 4 points
  • Suitable for cordless drills (points system): 3 of 4 points
  • Suitable for upright drilling machine (points system): 3 of 4 points
  • Suitable for milling-drilling centre (points system): 1 of 4 points
  • Self-centring: Yes
  • Suitable for tensile strength up to: 850 N/mm²
  • Material sub-group: General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic

See product details

Available in 55 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Chip flute length Suitable for machine type Quantity PU
price/PU
0624000050
0.5 mm 22 mm 6 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000100
1 mm 34 mm 12 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000150
1.5 mm 40 mm 18 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000200
2 mm 49 mm 24 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000250
2.5 mm 57 mm 30 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000240
2.4 mm 57 mm 30 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000280
2.8 mm 61 mm 33 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000300
3 mm 61 mm 33 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000320
3.2 mm 65 mm 36 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000330
3.3 mm 65 mm 36 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000360
3.6 mm 70 mm 39 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000390
3.9 mm 75 mm 43 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000400
4 mm 75 mm 43 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000420
4.2 mm 75 mm 43 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000410
4.1 mm 75 mm 43 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000450
4.5 mm 80 mm 47 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000490
4.9 mm 86 mm 52 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000520
5.2 mm 86 mm 52 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000500
5 mm 86 mm 52 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000530
5.3 mm 86 mm 52 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000550
5.5 mm 93 mm 57 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000560
5.6 mm 93 mm 57 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000600
6 mm 93 mm 57 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000620
6.2 mm 101 mm 63 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000680
6.8 mm 109 mm 69 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000700
7 mm 109 mm 69 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000750
7.5 mm 109 mm 69 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000760
7.6 mm 117 mm 75 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000770
7.7 mm 117 mm 75 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000800
8 mm 117 mm 75 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624001400
14 mm 160 mm 108 mm Drill, Cordless screwdrivers, Pedestal drilling machine
1 pcs
0624000350
3.5 mm 70 mm 39 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000480
4.8 mm 86 mm 52 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000880
8.8 mm 125 mm 81 mm Drill, Cordless screwdrivers, Pedestal drilling machine
5 pcs
0624000900
9 mm 125 mm 81 mm Drill, Cordless screwdrivers, Pedestal drilling machine
5 pcs
0624000920
9.2 mm 125 mm 81 mm Drill, Cordless screwdrivers, Pedestal drilling machine
5 pcs
0624000940
9.4 mm 125 mm 81 mm Drill, Cordless screwdrivers, Pedestal drilling machine
5 pcs
0624000950
9.5 mm 125 mm 81 mm Drill, Cordless screwdrivers, Pedestal drilling machine
5 pcs
0624001000
10 mm 133 mm 87 mm Drill, Cordless screwdrivers, Pedestal drilling machine
0624001020
10.2 mm 133 mm 87 mm Drill, Cordless screwdrivers, Pedestal drilling machine
0624001050
10.5 mm 133 mm 87 mm Drill, Cordless screwdrivers, Pedestal drilling machine
1 pcs
0624001100
11 mm 142 mm 94 mm Drill, Cordless screwdrivers, Pedestal drilling machine
1 pcs
0624001150
11.5 mm 142 mm 94 mm Drill, Cordless screwdrivers, Pedestal drilling machine
1 pcs
0624001200
12 mm 151 mm 101 mm Drill, Cordless screwdrivers, Pedestal drilling machine
1 pcs
0624001500
15 mm 169 mm 114 mm Drill, Cordless screwdrivers, Pedestal drilling machine
1 pcs
0624001600
16 mm 178 mm 120 mm Drill, Cordless screwdrivers, Pedestal drilling machine
1 pcs
0624001650
16.5 mm 184 mm 125 mm Drill, Cordless screwdrivers, Pedestal drilling machine
1 pcs
0624001900
19 mm 198 mm 135 mm Drill, Cordless screwdrivers, Pedestal drilling machine
1 pcs
0624000160
1.6 mm 43 mm 20 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000510
5.1 mm 86 mm 52 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000650
6.5 mm 101 mm 63 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000670
6.7 mm 101 mm 63 mm Drill, Cordless screwdrivers, Pedestal drilling machine
10 pcs
0624000850
8.5 mm 117 mm 75 mm Drill, Cordless screwdrivers, Pedestal drilling machine
5 pcs
0624001250
12.5 mm 151 mm 101 mm Drill, Cordless screwdrivers, Pedestal drilling machine
1 pcs
0624001300
13 mm 151 mm 101 mm Drill, Cordless screwdrivers, Pedestal drilling machine
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +44 03300 555 444

Prices for customers after login

20% less infeed force compared to conventional drills, with faster work progress and less expenditure of effort


Optimised cross thinning



Highly accurate tapping without centring, even on curved surfaces


Optimum cross-grinding



Ideal for producing core drill holes


Highly precise tip grinding for precise drilling



Excellent adhesion of cooling lubricants and a reduced tendency towards build-up


Vaporised surface

Notice
  • The Ø 13.0 mm drill shank is reduced to Ø 12.7 mm

  • For drill bit/material assignments, see overview tables