Welcome to Würth UK For trade customers only
Quick-action ceiling anchor W-DS/S With hooks

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action ceiling anchor W-DS/S With hooks

Easy to install by hand. For suspensions in concrete, zinc plated steel, version with hook
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
  • Quick and easy to install

  • Less drilling effort

  • No special drill or setting tool required

  • Simple insertion process: Insert by hand, pull down sharply – done

  • Anchorage via friction locking – controlled expansion anchor
Proof of Performance

Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-13/0490


  • Dimensioning in accordance with the “Guideline for European Technical Approval (ETAG) for metal anchors in concrete” Appendix C, Dimensioning method C

  • The anchor has European Technical Approval for use in reinforced or non-reinforced standard concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12.

  • Multiple attachment of non-load-bearing systems; Anchorage with European Technical Approval in cracked concrete (tension zone) and non-cracked concrete (compression zone)

Create the drill hole

Clean the drill hole

INSERT W-DS/S.

Fully insert W-DS/S.

Pull down the W-DS/S with a jerky movement.

Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-13/0490


  • Dimensioning in accordance with the “Guideline for European Technical Approval (ETAG) for metal anchors in concrete” Appendix C, Dimensioning method C

  • The anchor has European Technical Approval for use in reinforced or non-reinforced standard concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12.

  • Multiple attachment of non-load-bearing systems; Anchorage with European Technical Approval in cracked concrete (tension zone) and non-cracked concrete (compression zone)