HSCO twist drill bit DIN 338 type RN
HSCO twist drill bit DIN 338 type RN - 1
HSCO twist drill bit DIN 338 type RN - 2

For detailed information, other images and documents, please select individual articles from the following table.

HSCO twist drill bit DIN 338 type RN

Specially designed for stainless steel.

  • Angle of the tip: 130 Degree

See product details

Available in 30 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Chip flute length Angle of the tip Quantity PU
price/PU
062620
2 mm 49 mm 24 mm 130 Degree
062625
2.50 mm 57 mm 30 mm 130 Degree
062630
3 mm 61 mm 33 mm 130 Degree
062632
3.20 mm 65 mm 36 mm 130 Degree
062633
3.3 mm 65 mm 36 mm 130 Degree
062635
3.50 mm 70 mm 39 mm 130 Degree
062641
4.10 mm 75 mm 43 mm 130 Degree
1 pcs
062640
4 mm 75 mm 43 mm 130 Degree
062645
4.50 mm 80 mm 47 mm 130 Degree
1 pcs
062655
5.50 mm 93 mm 57 mm 130 Degree
1 pcs
062660
6 mm 93 mm 57 mm 130 Degree
1 pcs
062665
6.50 mm 101 mm 63 mm 130 Degree
1 pcs
062668
6.80 mm 109 mm 69 mm 130 Degree
1 pcs
062670
7 mm 109 mm 69 mm 130 Degree
1 pcs
062680
8 mm 117 mm 75 mm 130 Degree
1 pcs
062675
7.50 mm 109 mm 69 mm 130 Degree
1 pcs
062685
8.50 mm 117 mm 75 mm 130 Degree
1 pcs
062695
9.50 mm 125 mm 81 mm 130 Degree
1 pcs
0626100
10 mm 133 mm 87 mm 130 Degree
1 pcs
0626105
10.50 mm 133 mm 87 mm 130 Degree
1 pcs
0626110
11 mm 142 mm 94 mm 130 Degree
1 pcs
0626120
12 mm 151 mm 101 mm 130 Degree
1 pcs
0626130
13 mm 151 mm 101 mm 130 Degree
1 pcs
0626140
14 mm 160 mm 108 mm 130 Degree
1 pcs
062615
1.50 mm 40 mm 18 mm 130 Degree
062642
4.20 mm 75 mm 43 mm 130 Degree
1 pcs
062638
3.80 mm 75 mm 43 mm 130 Degree
062648
4.80 mm 86 mm 52 mm 130 Degree
1 pcs
062650
5 mm 86 mm 52 mm 130 Degree
1 pcs
062690
9 mm 125 mm 81 mm 130 Degree
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +44 03300 555 444

Prices for customers after login

Technical features


  • Tip angle 130°

  • Polished cone-shaped section

  • Cross-ground finished, self-centring

  • For drilling depths up to approx. 5x diameter

  • 5% cobalt

  • Drill diameter = shaft diameter

  • Practical 73-pc. Orsy100 assortment includes drill bits ø 1.0 - 10.5