Welcome to Würth UK For trade customers only
Bearing Puller Kit Deep Groove Ball, 135-170mm / 5.3-5.7 in

For detailed information, other images and documents, please select individual articles from the following table.

Bearing Puller Kit Deep Groove Ball, 135-170mm / 5.3-5.7 in

The puller is suitable for use in both blind housings and shaft applications. The SKF TMMD 100 is suitable for dismounting up to 71 different SKF deep groove ball bearings, with shaft diameters ranging between 10 and 100 mm (0.4–3.9 in.).
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
Easy dismounting of bearings in blind housings.



  • The claws are designed to precisely fit in the bearing’s raceway, providing a good grip, thereby allowing high dismounting forces

  • Each puller arm is fitted with a spring for easy installation

  • The claw has been designed to allow easy insertion

  • The hexagon head of the spindle is designed to prevent the spanner sliding down the spindle during dismounting

  • The puller can also be used to remove sealed bearings from blind housings, after the seal has been removed


Supplied in a sturdy carrying case.