Welcome to Würth UK For trade customers only
Upper Profile Kitchen Systems

For detailed information, other images and documents, please select individual articles from the following table.

Upper Profile Kitchen Systems

See product details

Available in 8 versions
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
Gola profile for the upper finish of the kitchen module, made of aluminum and finished in white paint. It has an internal depth of 19 mm with rear tabs that allow the end caps to be easily installed and fastenings to the module through the plates.


Available in 2.35m & 3.9m length.


Its L-shaped section with rounded corners avoids having to place a handle on the module. In addition, it prevents dust from accumulating and allows easy cleaning. Its section is 57.5 mm high and 24.3 mm wide, with 4.6 mm flanges.