Register now in 3 simple steps to gain access to purchase over 15,000 products
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
03300 555 444
40,000+ PRODUCTS
Sort by
Powerful nailer for processing pin nails with a width of 1.4 mm and a length of 25–64 mm
A Lightweight ergonomic Stapler
Powerful, light pneumatic nailer for processing half-head strip nails with a 30–34° angle
Powerful pneumatic nailer for processing round-head strip nails at a 21–22° angle, with a diameter of 2.9–4.1 mm and a length of 50–90 mm
High-performance gas device for wood connections with 34° magazine
Powerful nailer for use with coil nails in diameters 2.5–3.8 mm, length 45–90 mm