Welcome to Würth UK For trade customers only

Riveting technology

View our wide range of brochures here!

Sort by

Top seller
Popular products from category Riveting technology

QUALITY RIVETING MACHINES FOR THREADED INSERTS

The riveting machines for threaded inserts in our online store guarantee professionals maximum performance and total safety during operation. The catalogue includes both tear-off riveting tools and threaded riveting tools. Among our best-selling riveting products are the hand riveting machine and the W150 manual riveter. The first is recommended for the installation of ∅ 2.4¬mm, 3¬mm and 4¬mm tear rivets in aluminium, copper, steel and stainless steel and ∅ 5¬mm tear rivets in aluminium. The second, in our brand’s characteristic red colour, is made of aluminium with comfortable plastic handles.
The lever riveting machine is also in high demand: this tool, with an aluminium alloy body, is suitable for tear rivets in steel, stainless steel and alloys Ø 2.4 - 6.4 mm, and for aluminium rivets up to Ø 7.8 mm. It has handles covered in plastic material and moving parts made of hardened steel. It also has a tank for the recovery of the sliced nail.



THREADED INSERT PULLERS: A COMPLETE RANGE

The advantage of choosing our company for the supply of threaded tie rods is always working with quality tools and equipment. Craftsmen and professionals can buy everything they need online including accessories for threaded rivet tools, from pins to thread nozzles through tie rods with heads.