For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Automatic system for corners designed to make the most of space in corner units with a rectangular shape. Storage solution comprised of four wire baskets with soft closing. The Supra range is characterised by its competitive price, while maintaining the best quality.
• System designed to make the most of the space available in corner modules.
• Suitable for left or right opening doors.
• Structure in steel painted grey with 4 chrome plated baskets.
• Load up to 20 kg.
• Includes automatic soft-close.
• Minimum module depth 505 mm.
• Door width 400-500 mm.
• Suitable for interior module width from 864 to 964 mm.
• Three dimensional door adjustment.
• Easy and quick to install.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!