Welcome to Würth UK For trade customers only
Mounting Systems Knock in Stud

For detailed information, other images and documents, please select individual articles from the following table.

Mounting Systems Knock in Stud

Available in length of 2.35m

See product details

Available in 6 versions
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
The lateral vertical curved Gola profile has a length of 2.35. It is designed to be installed on the lower finishes of kitchen cabinets to protect the cabinet from wear, spills, dirt, and other deterioration factors. It is made of aluminum and has a resistant white paint finish to withstand all types of friction. It has a height of 48.3 mm and a total depth of 43 mm, its curvature has a depth of 19.3 mm. Its material is light, allowing a fairly simple and fast installation where it is recommended to use a 3,5 x 25 mm long screw for its installation.