Welcome to Würth UK For trade customers only
Würth MODYF navy blue multi-standard work jacket

For detailed information, other images and documents, please select individual articles from the following table.

Würth MODYF navy blue multi-standard work jacket

See product details

Available in 6 versions
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
  • 2 breast pockets with flap

  • Zip fastener under placket

  • Elasticated cuffs and waistband

  • Double-stitched

  • Standards EN 13688, EN 1149-5, EN ISO 11611 Class 1, EN IEC 61482-1-2, EN 61482


Material


  • 78% fireproof cotton,

  • 20% polyester,

  • 2% antistatic fibre - approx. 250 g/m²


Available in size(s):


S - M - L - XL - XXL - 3XL
Notice

Care instructions


  • Washable at 60°C

  • Do not tumble dry

  • Do not bleach

  • Hot iron

  • Gentle dry clean with PCE