The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Crimping tool 360° insertion For insulated and uninsulated wire end ferrules
Register now and access more than 15,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12854126.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12854127.jpg)
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- 360° pivoting crimp insert with 8 fixing positions (45° ratcheting)
- Large diameter range without needing to adjust the pliers
- Automatic setting to the respective crimp diameter
- Ergonomically shaped 2-component soft handles for comfortable and effortless work
- Small, light and easy to handle, very well suited for hard-to-reach places
- Made in Germany
- Wire end ferrules up to 18 mm sleeve length
- DUO wire end ferrules 2x0.25 mm² up to 2x10.0 mm²
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!