For detailed information, other images and documents, please select individual articles from the following table.
Kitchen Systems 4/4 Shelvo Tray Set Set
Max load 20kgs per tray
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
The Shelvo set of circular trays is designed to organise small items inside corner units, making full use of the space. It has a total height of 650 to 710 mm and a distance between trays of 365 to 413 mm.
It has a maximum load of 20 kg per shelf.
It has a central bar and two trays that can be installed at two different heights. It is very easy to install and does not require any other parts.
It is made of plastic with an aluminium coating for greater resistance. Thanks to the manufacturing material, in addition to being recyclable, the trays are highly resistant to impact, maintain their condition when exposed to ultraviolet rays and do not retain static electricity caused by friction with any other material.
Product features
- Circular rotating racks designed to corner units.
- System consisting of 2 trays and an aluminum bar for installation in 800mm units.
- Easy to assemble and height adjustable between 650mm and 710 mm.
- Trays diameter of 710mm.
- Maximum load 20kg per tray.
- Possibility to install the upper carousel tray in 2 height positions and with bump stop.
- Trays made from polyethylene in white colour, recyclable, anti-static and resistance to impact and UV rays.
- Central bar produced from anodised matt aluminium.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!