For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Half moon rotating trays designed to take advantage of space in L-shaped corner kitchen furniture. They are easy to install and adaptable to different module heights. They are available for measures of 800 mm and 900 mm modules and in white and gray finishes . The system consists of 2 trays and mounting accessories made of recyclable plastic, antistatic, high resistance to impacts and ultraviolet rays and a central bar of aluminum matte anodized finish. They have a load capacity of 20kg per tray .
Product features
- Half-moon rotating racks designed to corner units.
- System consisting of 2 trays and an aluminum bar for installation in 800 & 900 mm units.
- Easy to assemble and posibility to extract the lower carousel at the same time that the door is opened.
- 550 mm height.
- Trays diameter of 650 & 750 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!