Welcome to Würth UK For trade customers only

Securing elements

View our wide range of brochures here!

Sort by

Top seller
Popular products from category Securing elements

LOCKING ELEMENTS: WASHERS AND RINGS OF ALL TYPES

Washers and rings are indispensable locking elements to improve the security of screws and bolts and ensure perfect fastening. Professionals in the plumbing, installation and construction sectors must always have washers and rings of various sizes available so that they are compatible with the other elements.
From here you can order all types of professional locking elements, including washers (frogs or rosettes) and specific rings for any need. The wide range of elastic washers in the online shop allows you to meet every need. In fact, there are multiple sizes and materials including spring steel and stainless steel A2 and A4 for maximum tightness.
The elastic washers are available for all screw threads from M2 to M56 with many intermediate measures and are essential to keep the nut in tension to prevent the loosening of screws and bolts. Multiple types of serrated lock washer (DIN 6798) can also be ordered directly online, which thanks to the internal, external or double teeth increase friction on the nut avoiding rotation.


SMALL METAL LOCKING PARTS FOR PROFESSIONAL USE

Our range of small metal locking washers also includes multiple types of A2 and A4 stainless steel, hardened steel and brass. There are also many retaining rings and circlips for holes from a minimum of 8 mm to a maximum of 240 mm with a very wide range of intermediate sizes. These are available in many sizes and materials in our online catalogue.
Our range includes all types of fasteners for many professional needs, with not only metric threads but also imperial. Browse our catalogue now and order what you need for your work.