For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333428.jpg)
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Drive: Ring side POWERDRIV, bi-hexagon
Standard: DIN 3113A/ISO 3318/7738
Geometry: Ring side angled 15°, head offset 15°
Material: Chromium-vanadium steel
Surface: Chrome-plated, heads and ring polished
Contents: 12 pcs.
1 each of combination wrench, extra long, size 10; 11; 12; 13; 14; 17; 19; 22; 24; 27; 30; 32
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!