Welcome to Würth UK For trade customers only
Double-sided adhesive tape
Double-sided adhesive tape - 1
Double-sided adhesive tape - 2
Double-sided adhesive tape - 3

For detailed information, other images and documents, please select individual articles from the following table.

Double-sided adhesive tape

Due to its outstanding adhesive properties, the tape is suitable for bonding a broad range of materials, e.g. wood, metal, plastic, glass, stone etc. Can be used indoors and outdoors.
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
Excellent adhesion


Due to its outstanding adhesive property, the tape is suitable for bonding a broad range of materials, e.g. wood, metal, plastic, glass, stone etc.



Can be removed by hand


Tape can be applied quickly and easily.



UV-resistant and moisture-resistant


The adhesive tape can be used both indoors and outdoors.



Ageing-resistant


When used correctly, the adhesion of the tape can last for many years.

Notice

The surfaces to be adhered must be dry and free from dust, grease and silicone. To ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued. Optimum final strength is achieved after 24 hours. Please carry out preliminary tests on sensitive surfaces (e.g. PP, PE, rubber) and porous surfaces (e.g. wood, stone). In cases where plastics containing softener additives are to be adhered, the softener may change the adhesive coating. This will impair the strength of the adhesive.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.