Welcome to Würth UK For trade customers only
Electricians Multimeter with Non-Contact voltage Fluke 117

For detailed information, other images and documents, please select individual articles from the following table.

Electricians Multimeter with Non-Contact voltage Fluke 117

This Digital Multimeter includes integrated non-contact voltage detection to help get the job done faster.
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
The Fluke 117 Digital Multimeter includes integrated non-contact voltage detection and Auto Volts and LoZ functions that help prevent false readings caused by ghost voltage. It is a compact True-RMS meter for demanding applications like commercial buildings, hospitals, and schools and helps get the job done faster.



  • Accurate, easy-to-use multimeter with integrated VoltAlert™ technology for non-contact voltage detection

  • Features AutoVolt automatic AC/DC voltage selection

  • Provides low input impedance to help prevent false readings due to ghost voltage

  • Presents a large white LED backlight for working in poorly lit areas

  • Features True RMS capabilities for accurate measurements on non-linear loads

  • Measures 10 A (20 A overload for 30-seconds)

  • Measures resistance, continuity, frequency, and capacitance

  • Provides Min/Max/Average to record signal fluctuations

  • Comes with an holster with probe holders for easy storage

  • Features compact ergonomic design for one-handed operation

  • Fits into optional ToolPak™ magnetic hanger for hands-free operation

  • CAT III 600 V safety rated

  • A large white LED backlight to improve measurement visibility in poorly lit areas

  • VoltAlert™ technology for fast, go/no go non-contact voltage detection

  • AutoVolt and low input impedance modes to provide faster, more accurate readings

  • For commercial electricians, commercial and residential electrical work


Users around the world have said their 117 digital multimeter is an investment in accuracy. The Fluke 117 provides Min/Max/Average readings and measures frequency and capacitance. Plus, its easy-to-use interface can save you time and enable you to move from job to job more quickly.

The Fluke 110 Series has five true-rms digital multimeters, each for specific users. The compact instruments offer convenient one-handed operation and a backlit display with large, easy-to-read digits.

What's in the box:
  • Fluke 117 Digital Multimeter

  • (1 pair) 4 mm silicone test lead set

  • Holster

  • Quick reference guide