Welcome to Würth UK For trade customers only
Lynx Basic 9.6w 12v DC Lighting Accessories
Lynx Basic 9.6w 12v DC Lighting Accessories
´
Lynx Basic 9.6w 12v DC Lighting Accessories - 1

For detailed information, other images and documents, please select individual articles from the following table.

Lynx Basic 9.6w 12v DC Lighting Accessories

Designed for efficient long-lasting lighting

See product details

Available in 10 versions
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
The Lynx Basic & Premium (12V DC) LED strips are designed for efficient and long-lasting lighting in a wide variety of spaces, furniture and work areas. It stands out for being a very efficient luminaire that works at 12V DC, therefore it requires a constant voltage LED converter and power cable.



This LED strip comes in power ratings of 4.8W/m, 9.6W/m or 14.4W/m, an IP20 or IP65 degree of protection suitable for indoor and outdoor use. It is supplied in continuous dimmable rolls that can be cut every 3 LEDs, to adjust the length to the project and thus reduce waste.



It is made of plastic with a double-layer PCB and a 3M® 300LSE adhesive tape for fixing that provides easy installation with the best adhesion.



Product features


  • Designed for efficient and long-lasting lighting in a wide variety of spaces, furniture and work areas.

  • Power supply: 12V DC. It requires a 12V DC LED converter for installation and a connection cable (not included in the supply).

  • Luminaire with LED technology with an efficiency of 119 lm/W. Luminous flux of 1,140 lm/m.

  • Available in cold white, warm white or natural white

  • Supplied in 1m, 3m, 5, or 10m continuous dimmable rolls that can be cut every 3 LEDs.