Welcome to Würth UK For trade customers only
BSL metal diamond cutting disc
BSL metal diamond cutting disc - 1
BSL metal diamond cutting disc - 2
BSL metal diamond cutting disc - 3
BSL metal diamond cutting disc - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

BSL metal diamond cutting disc

Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
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
Extremely long service life


30 to 50 times longer service life than bonded discs



No reduction in external diameter


Constant cutting performance and depth over the entire service life



Additional laser slots reduce noise and vibration



Environmentally friendlier and safer


  • 100% recyclable

  • Extremely break-proof

  • Fewer sparks

  • No additional dust and odour pollution


No expiry date



Insensitive to temperature changes and moisture



No storage restrictions

Notice
  • Diamond cutting discs become dull at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds

  • If ease of cutting decreases, the service life is reached. Re-sharpening is not possible.

  • Separate larger cross-sections of workpiece into several sections (oscillating cut)

  • Work without pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!

  • Although the tool is safe, always wear safety goggles and protective clothing while working.

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective cover

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury