For detailed information, other images and documents, please select individual articles from the following table.
Tipp® VDS loop hanger For fastening sprinkler lines in fixed water-based fire extinguishing systems according to VdS guidelines
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Vds certification no.: G 4021036
- For stationary fire protection in fixed water-based fire extinguishing systems – primarily in sprinkler system construction
- Spray-water fire extinguishing systems
- CO2 and halon fire extinguishing systems
- Foam and powder fire extinguishing systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!