Welcome to Würth UK For trade customers only
Central lock MS 5000
Central lock MS 5000 - 1
Central lock MS 5000 - 2
Central lock MS 5000 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Central lock MS 5000
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
Material: Die-cast zinc, nickel-plated



Locks from the front



Can be used on left or right



No interchangeable core cylinder



Included in delivery:


  • 1 x central lock cylinder

  • 1 x locking bar, 14 x 3 x 600 mm

  • 3 x sliders with 6 x 15 mm-diameter bolts

  • 2 x rod guides

Specified dimensions not binding. Subject to technical changes!