For detailed information, other images and documents, please select individual articles from the following table.
Thread cutting tool set HSS M3-M12 44 pcs in system case 8.4.1
The complete assortment for producing M3-M12 standard metric ISO threads in steel up to 850 N/mm² strength and in cast iron.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Tools arranged based on their application and according to their diameter
- High-quality, laser-labelled foam insert
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!