For detailed information, other images and documents, please select individual articles from the following table.
Universal axle sleeve installation set, short
Repair time reduced by up to 50%
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Installation without dismantling the cardan and axle joints
Resistant to oil and grease
Easy, cost-saving storage
Bellows with smooth inner surface
Scope of delivery:
- 1 universal axle sleeve
- 1 universal hose clamp, 7.0 x 178 mm
- 1 universal hose clamp, 7.0 x 368 mm
- 1 high-temperature joint grease
Suitable for all current front and rear wheel cardan joint connections on all cars and small transporters (trucks) up to 3.5 t.
Suitable for front and rear wheel cardan joint connections of Japanese vehicle brands.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!