The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heavy Duty non-slip floor marking adhesive tape
Retro-reflective tape (cat's eye effect) with R11 slip-resistance according to DIN 51130.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Self-adhesive
- Extremely wear-resistant
- Quick to apply
- With silicone paper
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
- For outdoor use, apply butyl primer first. This significantly increases the adhesion strength of adhesive tape on all surfaces.
- The adhesion surface must be dry and free from grease and dust.
Non-slip floor marking for indoor and outdoor rough and uneven surfaces such as stairs and ramp edges, warehouse/logistics, work areas, lifting platforms, workshop pits, wet areas.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!