The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Pallet shelf
Robust pallet shelf system for medium-weight pallets
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Two shelf levels and one level on the floor
- The shelf depth is 1100 mm for longitudinal storage
- Particularly robust and stable thanks to timber struts in the frame
- Omega stand profile with dimensions 85 mm x 65 mm, material thickness 2 mm
- Support beams with dimensions 125 mm x 50 mm
- Shelving unit can be extended as required with add-on bays and accessories
- Includes footplates and stud anchors for fastening to support frames and locking pins for support beams
For lateral fall safety, the outer rack frame must be 500 mm higher than the uppermost support beam. The rack length comes from the total section width, an additional 85 mm must be added for each support frame.
The base shelf must always be set up together with an add-on rack, otherwise an additional cross strut must be ordered by special request.
For removal and placement of pallets using forklift trucks and stacker cranes.
All rack frames must be screwed together by the customer — they are delivered as individual components. Support beams are fitted and secured with locking pins to prevent them from being lifted out accidentally. The rack must be anchored to the floor by the customer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!