Welcome to Würth UK For trade customers only
Hardware Assortment set Set Screw, nut and washer

For detailed information, other images and documents, please select individual articles from the following table.

Hardware Assortment set Set Screw, nut and washer

18 compartments
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
Set Screw, Nut & Washer Assortment set featuring the following sizes:



Set Screws


SCR-HEX-DIN933-8.8-WS17-(A2K)-M6X12


SCR-HEX-DIN933-8.8-WS17-(A2K)-M6X20


SCR-HEX-DIN933-8.8-WS17-(A2K)-M6X30


SCR-HEX-DIN933-8.8-WS17-(A2K)-M8X16


SCR-HEX-DIN933-8.8-WS17-(A2K)-M8X25


SCR-HEX-DIN933-8.8-WS17-(A2K)-M8X35


SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X25


SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X35


SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X45



Nuts


NUT-HEX-DIN934-I8I-WS10-(A2K)-M6


NUT-HEX-DIN934-I8I-WS10-(A2K)-M8


NUT-HEX-DIN934-I8I-WS10-(A2K)-M10


NUT-HEX-SLOK-DIN985-I8I-WS10-(A2K)-M6


NUT-HEX-SLOK-DIN985-I8I-WS10-(A2K)-M8


NUT-HEX-SLOK-DIN985-I8I-WS10-(A2K)-M10



Washers


WSH-DIN125-A-140HV-(A2K)-D6,4


WSH-DIN125-A-140HV-(A2K)-D8,4


WSH-DIN125-A-140HV-(A2K)-D10,5