Welcome to Würth UK For trade customers only
Angle Connector CL01_1004010808

For detailed information, other images and documents, please select individual articles from the following table.

Angle Connector CL01_1004010808

This is a patent pending restraint strap that is lightweight to handle, yet retains its structural strength so it can be used instead of traditional heavy duty straps in both horizontal and vertical applications

See product details

Available in 4 versions
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
Easy to handle
  • No need to notch joists, making it easier and quicker to install

  • Lightweight design makes it


Cost Effective
  • When compared to the traditional Heavy Duty Strap and Heavy Edge Rolled


One design
  • For both horizontal and vertical applications

  • Easier to build into brickwork courses

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.