Welcome to Würth UK For trade customers only
Adhesive Bumper Stopper

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive Bumper Stopper

Special plastic

See product details

Available in 3 versions
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
This bumper is a piece of rubber that is placed with an adhesive that is incorporated into the surfaces of the drawer where the front cover of the drawer hits. It is made of a special plastic that cushions the blow reducing the noise of the drawers when closing and for greater discretion, it is offered with a completely transparent finish. It is found in two models that have a height of 1.5 mm, but their diameter changes, one has a diameter of 7 mm and the largest has 10 mm. They are only purchased in packages of 2500 and 5000. It is a very useful piece if you want to protect and not hear your drawers closing.